This item is Discontinued.

This item is Discontinued.
Safety Vest, Tear-Away, Hi-Vis Orange, 45XL (Discontinued)
Mfr #
V1020951U-4/5XL
Zoro #
G3107008
UPC # 32738034903
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1020951U-4/5XL
- Zoro #
- G3107008
- UPC #
- 32738034903
- Country of Origin
- China
Dimensions
- Size
- 4/5XL
Details
- Item
- Tear-Away Safety Vest, Hi-Vis
- Color
- Hi-Vis Orange
- ANSI Class
- 2
- Material
- Tricot Polyester Interlock
- Closure Type
- Hook-and-Loop
- Number of Pockets with Closure
- 4
- Gender
- Unisex
- Stripe Color
- Gray/Lime
- Standards
- ANSI/ISEA 107-2020 Class 2 Type P and R
- Features
- 5-point tear-away|Adjustable|Adjustable 1 size up at front|D-Ring Access Slot|ID Pocket|Radiophone Clip Strap|Self-color binding
- Fabric Construction
- Solid
- Total Number of Pockets
- 4
Description
Safety Vest,Tear-Away,Hi-Vis Orange,45XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov