This item is Discontinued.

This item is Discontinued.
Short Sleeve Vest with 2" Tape, Orange (Discontinued)
Mfr #
V1023950U-4XL
Zoro #
G5830070
UPC # 032738043684
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1023950U-4XL
- Zoro #
- G5830070
- UPC #
- 032738043684
- Country of Origin
- China
Details
- Item
- Short Sleeve Vest with 2" Tape,Orange
Description
Short Sleeve Vest with 2" Tape,Orange