This item is Discontinued.

This item is Discontinued.
Short Sleeve Vest with 2" Tape, Orange (Discontinued)
Mfr #
V1023950U-XL
Zoro #
G5831032
UPC # 032738043653
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1023950U-XL
- Zoro #
- G5831032
- UPC #
- 032738043653
- Country of Origin
- China
Details
- Item
- Short Sleeve Vest with 2" Tape,Orange
Description
Short Sleeve Vest with 2" Tape,Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.