Shop PIONEER

SINGLE 10-in 900w Max Power, IPX7 Rated, Sports Grille Design - Marine Subwoofer White and Black Sp

  • Mfr # TSME100WS
  • Zoro # G016062167

product price: 
$
210.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSME100WS
Zoro #
G016062167
UPC #
884938429658
Country of Origin
Thailand

Description

Single Woofer with two different color grills both black and white Size: 10-in . Design: 10-in Component Subwoofer. Woofer Composition: Injected Molded Polypropylene . Woofer Surround: Trex Plane. Woofer Magnet Composition: Ferrite.Marine Water Resistant: IPX7. UV Resistant: ASTM D4329. Grille Style: Black and White Sports Grilles Included.Installation Specification Max. Music Power Nominal: 300W RMS / 900 W PEAK. Frequency Response: 20 Hz to 3.5 kHz. Sensitivity 1W/1 m: 84 dB. Impedance: 4 Ohms. Mounting Depth: 5-in 126mm. Cut-Out Dimensions: 8-7/8-in Dia. f225mm. Free Air Operation: Yes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.