This item is Discontinued.

This item is Discontinued.
Single-Din In-Dash Cd Player With Bluetooth And Siriusxm Ready (Discontinued)
Mfr #
DEH-S6200BS
Zoro #
G000669440
UPC # 884938434119
Country of Origin Thailand
Category Automotive Stereos & Video Players
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEH-S6200BS
- Zoro #
- G000669440
- UPC #
- 884938434119
- Country of Origin
- Thailand
Dimensions
- Width
- 9.46 in
- Length
- 3.6 in
Details
- Color
- Black
- Includes
- Wiring Harness, Microphone, Removable Visor Clip, Two-Sided Tape, 4 Pan-Head ISO Screws, 4 Flat-Head ISO Screws, 2 Removal Tools, Face-Fixing Screw, Owner's Manual, Warranty Information
Description
Wish your car's CD player had a touchscreen? Now it can! The Pioneer DEH-S6200BS includes Pioneer Smart Sync Technology. The Smart Sync app transforms a compatible, paired smartphone into a touchscreen receiver display! The DEH-S6200BS head unit is also satellite radio ready. This car stereo also has a 50 watts x 4 built-in MOSFET amplifier for plenty of power and features a 13 band EQ for high quality control of the output audio. The DEH-S6200BS's USB can be used for charging electronics like cell phones and can also be used for Android Music and iPhone/iPod audio or control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.