This item is Discontinued.

This item is Discontinued.
Sleeved Vest, Polyester, Hi-Vis Orange, S (Discontinued)
Mfr #
V1023550U-S
Zoro #
G3107120
UPC # 32738035122
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1023550U-S
- Zoro #
- G3107120
- UPC #
- 32738035122
- Country of Origin
- China
Dimensions
- Size
- S
Details
- Item
- Sleeved Vest,Polyester,Hi-Vis
- Color
- Hi-Vis Orange|Orange
- ANSI Class
- 3
- Material
- 100% Polyester|Polyester Tricot
- Closure Type
- Zipper
- Gender
- Unisex
- Stripe Color
- Gray
- Features
- Contrast binding|Multiple Pockets|Radiophone Clip Strap
- Standards
- ANSI/ISEA 107-2020 Class 3 Type P and R|ANSI 107-2020 Class 3 Type P & R
- Number of Outside Pockets
- 4
- Includes LED Lights
- No
- Pocket Location
- Left Chest, Left Waist, Right Chest, Right Waist
- Fabric Construction
- Solid
- Reflective Stripe Location
- Arms, Chest, Waist
- Total Number of Pockets
- 4
- Breakaway
- No
Description
Sleeved Vest,Polyester,Hi-Vis Orange,S, ANSI Class 3, Vest Size S, Features 2 Radiophone Clip Straps, Contrast Binding on Entire Garment and on Pocket Openings, Startech(R) Reflective Tape Provides Excellent Visibility, Standards ANSI 107
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov