This item is Discontinued.

This item is Discontinued.
Solid Vest w/Black Bottom, Orange, Small (Discontinued)
Mfr #
V1020251U-S/M
Zoro #
G7469635
UPC # 032738044650
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1020251U-S/M
- Zoro #
- G7469635
- UPC #
- 032738044650
- Country of Origin
- China
Dimensions
- Size
- S/M
- Length
- 12 in
Details
- Item
- Solid Vest with Black Bottom
- Color
- Orange/Black
- Material
- 100% Polyester|Tricot Polyester
- Closure Type
- Zipper
- Gender
- Unisex
- Standards
- ANSI/ISEA 107-2020 Class 2 Type P and R
- Features
- Adjustable|Cell Phone Pocket|ID Pocket|Multiple Pockets|Radiophone Clip Strap
- Total Number of Pockets
- 8
Description
Solid Vest w/Black Bottom,Orange,Small
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov