This item is Discontinued.

This item is Discontinued.
Tape Mesh Surveyor Vest, Green, Medium (Discontinued)
Mfr #
V1011160U-M
Zoro #
G5857535
UPC # 032738044414
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1011160U-M
- Zoro #
- G5857535
- UPC #
- 032738044414
- Country of Origin
- China
Dimensions
- Size
- M
- Length
- 12
Details
- Item
- Tape Mesh Surveyor Vest
- Color
- Yellow/Green
- Material
- Polyester Mesh
- Closure Type
- Zipper
- Gender
- Unisex
- Features
- Cell Phone Pocket|ID Pocket|Multiple Pockets|Padded Collar|Pen Pocket|Radiophone Clip Strap
- Standards
- ANSI/ISEA 107-2020 Class 2 Type P and R
- Fabric Weight
- 0.3
- Pockets
- 11; Chest Pen Slots, Inner with Load Bearing Straps, Transparent ID, Can Holder with Drawstring, Cross Back with Zipper, Chest Cellphone, Inner, Lower Front with Flap and Hook and Loop
- Total Number of Pockets
- 11
Description
Tape Mesh Surveyor Vest,Green,Medium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.