Shop PIONEER
See all product information
Create Account
Zebra Tape Cool-Pass Shirt, CLASS 3, TYPE P & R, CoolPass, Moisture-Wicking Bird's-Eye, 2XL
- Mfr # V1052160U-2XL
- Zoro # G6010984
product price:Â
$
32.45
/ea
Key Features
Material
CoolPass|Moisture-Wicking Bird's-Eye
Color
Hi-Vis Yellow/Green
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
ANSI Type
TYPE P & R
ANSI Class
CLASS 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1052160U-2XL
- Zoro #
- G6010984
- UPC #
- 032738043226
- Country of Origin
- China
- Item
- Zebra Tape Cool-Pass Shirt
- Material
- CoolPass|Moisture-Wicking Bird's-Eye
- Color
- Hi-Vis Yellow/Green
- Standards
- ANSI/ISEA 107-2020 Class 2 Type P and R
- ANSI Type
- TYPE P & R
- ANSI Class
- CLASS 3
- Gender
- Unisex
- Type
- CoolPass|Moisture-Wicking
- Reflective Stripe Main Color
- Silver
Description
Zebra Tape Cool-Pass Shirt,Green,2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.