Chemical Resistant Gloves, Nitrile, 10-4/5 in L, XS, 12 PK
Mfr # 56-3170/XS
Zoro # G9129099
product price:Â $48.99
/pk 12, $4.08/eaKey Features
Color
Natural
Glove Materials
Nitrile
Glove Length
10-4/5 in
Supported / Unsupported
Supported
Glove Texture
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
56-3170/XS
Zoro #
G9129099
UPC #
616314011054
Country of Origin
Sri Lanka
Dimensions
Glove Size
XS
Glove Length
10-4/5 in
Details
Item
Chemical Resistant Gloves
Color
Natural
Glove Materials
Nitrile
Supported / Unsupported
Supported
Glove Texture
Textured
Cuff Style
Knit Wrist
Resists
grease and oils
Description
Coated Supported Gloves,Blu,XS,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.