Shop PIP

Cut Resistant Glove, Cut Level A5 , Nitrile , Foam , M 1 PR

  • Mfr # 16-351/M

  • Zoro # G510090499


product price: 
$
15.75
/pr
Sold in multiples of 12 for $189.00

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-351/M
Zoro #
G510090499
UPC #
616314777547
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10.2 in
Thickness
21 ga
Size - Numeric
8
Size- Numeric
8
Size- Alpha
M

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) PolyKor(R)
Cuff Style
Knit
Glove Materials
HPPE, PolyKor(R)
ANSI/ISEA Cut Grams
2,999 g
Glove Construction
Seamless Knit
Palm Style
Grip Coated
Glove Coating Color
Black
ANSI/ISEA Puncture Level
3
Glove Lining Material
HPPE, PolyKor(R)
Knit Material Color
Black
Standards
ASTM D3389-10, ASTM F1342, ASTM F2992-15, EN 388
Glove Hand Style
Left and Right
Pairs per Package
144
Sold As
Pair
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Fabric Weight
21 gauge
Latex-Free
Yes
Hand Protection Style
Glove
Cuff Color
Black
Includes Reinforced Thumb Crotch
Yes
EN 388 Rating
3X42E
Palm Type
Coated
Glove Features
Breathable, Cut Protection, Touchscreen Compatible
Insulated
No
Silicone-Free
No
Hem Style
Finished
Includes Finger Fourchettes
No
Reversible
No
Lint-Free
No
Double-Dipped
No
Glove Styles
Seamless Knit
ANSI/ISEA Cut Load
2,999 g
Base Coating Material
Foam Nitrile
Base Coating Coverage
Palm
Knit Material
HPPE, PolyKor(R)
Task and Chore Glove Style
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, EN 388 Rating 3X42E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.