AR/FR ANSI Type R Class 3 Heavy Duty Waterproof Breathable Jacket
- Mfr # 355-2500AR-LY/3X
- Zoro # G524212832
product price:Â
$
256.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355-2500AR-LY/3X
- Zoro #
- G524212832
- UPC #
- -
- Country of Origin
- China
Description
Meets ANSI/ISEA 107-2020 Type R Class 3, 10.3 oz 100% cotton jersey, polyurethane coated FR shell that is waterproof and breathable, ARC rating: ATPV 14 cal/cm2, Waterproof, breathable and 100% cotton jersey coated FR polyester shell, Heat applied FR reflective tape, FR resin zipper closure with storm flap, Adjustable roll-away hood accommodates hard hat, Water-tight "D" ring harness access, 2 lower external flap pockets with FR hook and loop closure, FR hook and loop cuff adjustment, NFPA 70E, ASTM F1891, ASTM D6413, ASTMF1959, ANSI 107-2020
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.