Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, M, 8" L, PR, PK12
Mfr # 16-399/M
Zoro # G2820468
product price: $236.99
/pk 12, $19.75/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A9
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Green/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 16-399/M
- Zoro # G2820468
- UPC # 616314270680
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 8 in |
Glove Length Style | Standard |
Size (Alpha) | M |
Size (Numeric) | 8 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Single Package, 20 In. H, 14 In. W, English (RK419Y-E)
- MICASA 36 x 24 in. Crab Indoor Or Outdoor Doormat (MI247243)
- KLEENGUARD Disposable Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46005)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-150/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-350/M)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (960-L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (16-530/M)
- PIP Cut-Resistant Gloves, M Size, PR (556)
- PIP Hi-Vis Cut-Resist Glove, Orange, L, PK12 (33-425OR/L)
- HONEYWELL Cut-Resistant Gloves, Slip-On, M, PR (42-612BY/8M)
- Pip Gloves & Hand Protection