Shop PIP

Cut-Resistant Glove, Cut Level A3 , Uncoated , Uncoated , None , XL 12 PK

  • Mfr # M1840-XL
  • Zoro # G2942478

product price: 
$
54.45
/pk of 12, $4.54/ea

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1840-XL
Zoro #
G2942478
UPC #
-
Country of Origin
United States
Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
Series
ATA M1840
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
ATA®
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
ANSI/ISEA Cut Load
0
Latex-Free
No
Color Indicator
Yellow
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Silicone-Free
No
Palm Material
Uncoated
Brand and Series
PIP ATA M1840
Glove Hand Style
Left and Right
Biodegradable
Non-Biodegradable
Glove Styles
Knit
Anti-Static
No
Glove Liner Material
Unlined
Standards
ASTM/ANSI 105-2016
Double-Dipped
No
Knit Material Color
Gray
Hand Protection Style
Glove
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Knit Material
ATA(R)

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 ga
Glove Length Style
Standard
Size - Numeric
10
Size- Numeric
10
Size- Alpha
XL

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ASTM/ANSI 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.