This item is Discontinued.

Pip Qualatex, Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S ( 7 ), 1000 PK, White 612HCS

This item is Discontinued.

Pip

Qualatex, Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S ( 7 ), 1000 PK, White (Discontinued)

Mfr # 612HCS
Zoro # G2820370
UPC # 616314278983
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
612HCS
Zoro #
G2820370
UPC #
616314278983
Country of Origin
Malaysia

Dimensions

Size
S ( 7 )
Palm Thickness
6 mil
Finger Thickness
6 mil
Cuff Thickness
6 mil
Glove Size
S
Glove Size and Cuff Length Style
S/Standard
Length
12 in
Glove Length
12 in
Nominal Palm Thickness
6 mil
Size- Alpha
S
Size - Numeric
7
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
White
Material
Latex
Cuff
Safety
Cuff Style
Safety
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Standards
IEST-RP-CC005.2, ISO 5, M3.5, Class 100 ANSI 20.20
Series
Qualatex
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1
Glove Texture Location
Fingertip
Glove Texture
Grain
Anti-Static
Anti-Static Included
Glove Materials
Latex
Double Gloving Method
Outer
Disposable Glove Features
Tested for Chemotherapy Drugs
Silicone-Free
Contains Silicone
Features
Extended Cuff
Brand and Series
Qualatex
Glove Hand Style
Ambidextrous, Off Hand
ISO Class
ISO 5
ISO Cleanroom Class
ISO 5 (Class 100 )
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Fingertips
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
100
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Included, Color White, Cuff Style Safety, Cuff Thickness 6 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 6 mil, Latex-Free Contains Latex, Length 12 in, Material Latex, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards IEST-RP-CC005.2, ISO 5, M3.5, Class 100 ANSI 20.20, Sterile/Non-Sterile Non-Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.