Shop PIP
See all product information
Create Account
Qualatrile XC, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XS (5), 1000 PK, White
- Mfr # Q095XS
- Zoro # G2818334
product price:Â
$
460.99
/pk 1000, $0.46/ea
Free Shipping & Returns
Key Features
Color
White
Material
Nitrile
Palm Thickness
5 mil
Cuff Style
Safety
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q095XS
- Zoro #
- G2818334
- UPC #
- 616314280658
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- White
- Material
- Nitrile
- Cuff Style
- Safety
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Cleanroom
- Standards
- IEST-RP-CC005.2, ISO 5, M3.5, Class 100 ANSI 20.20
- Series
- Qualatrile XC
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Grain
- Acceptable Quality Level (AQL)
- 1
- ISO Class
- ISO 5
- Features
- Ambidextrous
- Double Gloving Method
- Outer
- Anti-Static
- Anti-Static Included
- Application
- Used in biotechnology, and computer assembly.
- Silicone-Free
- Silicone-Free
- Glove Hand Style
- Ambidextrous, Off Hand
- Brand and Series
- Qualatrile XC
- Glove Treatments
- Powder-Free
- Texture Location
- Fingertips
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Federal 209E Clean Room Class
- 100
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Included, Color White, Cuff Style Safety, Cuff Thickness 6 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Ambidextrous, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards IEST-RP-CC005.2, ISO 5, M3.5, Class 100 ANSI 20.20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.