This item is Discontinued.
This item is Discontinued.
Qualatrile XC, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M ( 8 ), 1000 PK, White (Discontinued)
Mfr #
Q124M
Zoro #
G2820425
UPC # 616314280733
Country of Origin Malaysia
Category Disposable Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q124M
- Zoro #
- G2820425
- UPC #
- 616314280733
- Country of Origin
- Malaysia
Dimensions
- Size
- M ( 8 )
- Palm Thickness
- 5 mil
- Nominal Palm Thickness
- 5 mil
- Glove Size and Cuff Length Style
- M/Standard
- Glove Size
- M
- Finger Thickness
- 5 mil
- Length
- 12 in
- Cuff Thickness
- 5 mil
- Glove Length
- 12 in
- Size- Alpha
- M
- Size - Numeric
- 8
- Cuff Length
- Extended Cuff
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Included, Color White, Cuff Style Safety, Cuff Thickness 5 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards IEST-RP-CC005.2, ISO 4, M2.5, Class 10 ANSI 20.20, Sterile/Non-Sterile Non-Sterile, Texture Grain