Shop PIP
See all product information
Create Account
Qualatrile XC, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS (6), 1000 PK, White
- Mfr # Q124XS
- Zoro # G2820416
product price:Â
$
523.99
/pk of 1000, $0.52/ea
Free Shipping & Returns
Key Features
Color
White
Material
Nitrile
Palm Thickness
5 mil
Cuff Style
Safety
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q124XS
- Zoro #
- G2820416
- UPC #
- 616314280764
- Country of Origin
- Malaysia
Dimensions
- Size
- XS
- Palm Thickness
- 5 mil
- Nominal Palm Thickness
- 5 mil
- Length
- 12 in
- Cuff Thickness
- 5 mil
- Glove Size and Cuff Length Style
- XS/Standard
- Glove Length
- 12 in
- Finger Thickness
- 5 mil
- Size- Alpha
- XS
- Size - Numeric
- 6
- Cuff Length
- Extended Cuff
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Included, Color White, Cuff Style Safety, Cuff Thickness 5 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards IEST-RP-CC005.2, ISO 4, M2.5, Class 10 ANSI 20.20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.