G-Tek CR Nitrile Grip Gloves W/ Salt/Pepper HPPE/Glass Liner, Black Palm, L, 1 DZ

  • Mfr # 16-350/L
  • Zoro # G104903235
product price: 
$
138.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-350/L
Zoro #
G104903235
UPC #
616314130786
Country of Origin
China

Description

G-tek cr nitrile grip gloves w/ salt/pepper hppe/glass liner, black coated palm, l, 1 dz used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications. high performance polyethylene fiber (hppe) products constructed with hppe fibers are suitable for protection against mechanical hazards in the toughest environments. Hppe fiber products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection. features: salt & pepper colored hppe/glass liner with black micro-surface nitrile coated palm & fingers seamless construction offers increased comfort and breathability. high performance polyethylene fiber (hppe) 13 glass gauge seamless knit shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. double-dipped nitrile "micro-surface" coated palm and fingertips help extend the life of the glove and provide excellent abrasion resistance. knit wrist helps prevent dirt and debris from entering the glove. cotton color binding denotes sizing. washable, resistant to chemicals, water, and ultraviolet light. sold in 12 pairs per dozen, priced per dozen.

Ratings & reviews