Shop PIP
Create Account
G-Tek CR Polyurethane Gray Grip Gloves W/ HPPE/Glass Liner, Gray Palm/Fingers, M, 1 DZ
- Mfr # 16-560/M
- Zoro # G204903104
product price:Â
$
257.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-560/M
- Zoro #
- G204903104
- UPC #
- 616314130915
- Country of Origin
- China
Description
G-tek cr polyurethane gray grip gloves with hppe/glass liner, gray palm/fingers, m, 1 dz used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications. high performance polyethylene fiber (hppe) products constructed with hppe fibers are suitable for protection against mechanical hazards in the toughest environments. Hppe fiber products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection. features: gray hppe liner with gray polyurethane coated palm & fingers seamless construction offers increased comfort and breathability. high performance polyethylene fiber (hppe) 13 glass gauge seamless shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. polyurethane coated palm and fingertips for great abrasion resistance, excellent puncture resistance and outstanding wet/dry grip. knit wrist helps prevent dirt and debris from entering the glove. cotton color binding denotes sizing. washable, resistant to chemicals, water, and ultraviolet light. sold in 12 pairs per dozen, priced per dozen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.