General Purpose Gloves, Coated/Work, Full-Finger Style, XL, Vinyl Palm, Vinyl, Yellow, Slip-On Cuff
Mfr # 59-2515/XL
Zoro # G616311542
product price:Â $6.29
/ea
Sold in multiples of 12 for $75.48
Key Features
Color
Yellow
Glove Coating Coverage
Full Hand
Length
9.8 in
Cuff Style
Slip-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
59-2515/XL
Zoro #
G616311542
UPC #
616314004759
Country of Origin
China
Dimensions
Glove Size
XL
Length
9.8 in
Details
Color
Yellow
Glove Coating Coverage
Full Hand
Cuff Style
Slip-On
Description
PIP general purpose gloves series: 59-2515, coated/work glove, extra-large, vinyl palm, vinyl, yellow, full-finger style, cotton interlock lining, Slip-on cuff, textured vinyl coating, 9.8 in length, resists: liquid and oil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.