Shop PIP
Create Account
Industrial Grade Disposable Nitrile Gloves, Powder-Free, Blue, Small - Pack of 10, 10PK
- Mfr # B676820
- Zoro # G024182420
product price:Â
$
61.45
/pk of 10, $6.15/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B676820
- Zoro #
- G024182420
- UPC #
- -
- Country of Origin
- China
Description
PIP Ambi-Dex 63-338PF Industrial Grade Disposable Nitrile Gloves, Powder-Free, Blu, S, 100/Box Features: Made from component materials which comply with Federal regulations for food contact 21CFR, 170-199 Contains no natural rubber latex proteins Ambidextrous Economical puncture resistance with great comfort, dexterity and tactile sensitivity Silicone free FDA Compliant, Meets 21 CFR. Features Made from component materials which comply with Federal regulations for food contact 21CFR, 170-199. Contains no natural rubber latex proteins. Ambidextrous. Economical puncture resistance with great comfort, dexterity and tactile sensitivity. Silicone free. FDA Compliant, Meets 21 CFR.. Specifications Size Small. Color: Blue. Description: Ambi-Dex Disposable Nitrile Gloves. Material( S): Nitrile. Thickness Mil: 8. Type: Nitrile Disposable Gloves. Cuff Style: Beaded. Finish/Texture: Textured. Powder Type: Powder-Free. Grade: Industrial. Cuff Length: 9-7/8 in. Regulations: FDA Compliant, Meets 21 CFR. Thickness: 8 mil. Weight 2.3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.