Pip

Knit Gloves, M, Seamless Knit, PR, PK12


product price: $18.59
/pk 12, $1.55/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 1
  • Silicone-Free No
See all product information

Product Information

  • Brand Pip
  • MFR # 33-B115
  • Zoro # G2819944
  • UPC #
    616314165009
  • Country of Origin China
  • Category Coated Gloves

Dimensions

Glove Size M
Glove Length 9.5 in
Glove Length Style Standard

Details

Item Coated Gloves
Color Black
Glove Coating Material Polyurethane
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level 1
Silicone-Free No
Glove Coating Finish Smooth
Thickness 13 ga
Glove Construction Seamless Knit
Cuff Style Knit
Glove Durability Mediumweight
Finger Coverage Full Finger
Glove Hand Style Left and Right
Glove Lining Material Polyester
Glove Materials Polyester
Brand and Series 33-B115
Glove Coating Color Black
Glove Liner Material Polyester
Glove Material Color Black
Series 33-B115
Anti-Static No
Biodegradable Non-Biodegradable
Latex-Free No
Touchscreen Compatible No
Double-Dipped No
Minimum Temperature Not Rated
Coating Type Dipped
Knit Material Color Black
Includes Reinforced Thumb Crotch No

Description

Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.