This item is Discontinued.
This item is Discontinued.
Leather Palm Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Gray, S, 12 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC9/S
- Zoro #
- G5235081
- UPC #
- -
- Country of Origin
- India
Dimensions
- Glove Size
- S
- Glove Length
- 11 1/2 in
- Cuff Length
- 4 in
- Glove Length Style
- Standard
- Size- Numeric
- 7
- Size- Alpha
- S
Description
Leather Gloves, Leather Glove Style Work, Stitching Material Kevlar(R), Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.