Shop PIP
See all product information
Create Account
Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray, XL, 12 PK
- Mfr # IC65/XL
- Zoro # G5262381
product price:Â
$
66.19
/pk of 12, $5.52/ea
Sold in multiples of 6Â pks for
$397.14
Key Features
Glove Size
XL
Color
Gray
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC65/XL
- Zoro #
- G5262381
- UPC #
- -
- Country of Origin
- India
Dimensions
- Glove Size
- XL
- Glove Length
- 10 7/8 in
- Glove Length Style
- Standard
- Cuff Length
- 2 1/2 in
- Size- Numeric
- 10
- Size- Alpha
- XL
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 7/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.