Rain Coat, Unisex, 2XL, Yellow, Polyester/PVC, Resists: Water, 29 CFR 1910.138, ASTM D-6413
Mfr # 4148/XXL
Zoro # G516311444
product price:Â $13.85
/eaKey Features
Color
Yellow
Material
Polyester/PVC
Closure Type
Snap
Gender
Unisex
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4148/XXL
Zoro #
G516311444
UPC #
662909414854
Country of Origin
China
Dimensions
Size
2XL
Length
48
Details
Color
Yellow
Material
Polyester/PVC
Closure Type
Snap
Gender
Unisex
Number of Outside Pockets
2
Description
PIP rain coat series: 4148, unisex gender, 2XL size, yellow, Polyester/PVC, 60 in chest, 48 in length, front snap closure, specifications met: 29 CFR 1910.138, ASTM D-6413, high-Visibility: no, detachable hood, 2 pockets, resists: water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.