Short Sleeve Crew Neck T-Shirt with Reflective, 3XL, Hi-Viz Lime Yellow, Bird's Eye Polyester
Mfr # 312-1200-LY/3X
Zoro # G516312779
product price:Â $12.95
/eaKey Features
Size
3XL
Color
Hi-Viz Lime Yellow
Material
100% Polyester
Fabric Weight
140 GSM
Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
312-1200-LY/3X
Zoro #
G516312779
UPC #
616314085536
Country of Origin
China
Dimensions
Size
3XL
Details
Color
Hi-Viz Lime Yellow
Material
100% Polyester
Fabric Weight
140 GSM
Pockets
1
Closure Type
Pullover
Description
PIP crew neck t-shirt short sleeve, 3XL, hi-viz lime yellow, bird's eye polyester, 33-1/2 in length, 57.1 in chest, 140 GSM fabric weight, 1 pockets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.