
Straight Thread Connector, 3/4in. Male JIC, X-Long, 3/4in. Male O-Ring Boss
Mfr # 0700-XL-12-12
Zoro # G115457529
product price:Â $83.49
/eaKey Features
Length
3.61 in
Fitting Shape
Straight Connector Long
Fitting Material
Steel
Fitting Thread Size 2
1-1/16-12 in
Fitting Thread Type 1
JIC 37 Degrees Flare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0700-XL-12-12
Zoro #
G115457529
UPC #
-
Country of Origin
China
Dimensions
Length
3.61 in
Fitting Thread Size 2
1-1/16-12 in
Outside Dia.
0.75 in
Fitting Thread Size 1
1-1/16-12 in
Details
Fitting Shape
Straight Connector Long
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE Male O-Ring Boss
Description
Fitting Shape: StraightHydraulic Fitting Connection Type: 3/4 In. Male JIC, X-Long; 3/4 In. Male ORB Also known as 6400-LL-12-12-O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.