Shop PITTMAN

Belt Barrier, Set of 2, Black and Yellow Cartridge, Black and Yellow 16' Belt, PR

  • Mfr # 751752

  • Zoro # G615510755


product price:  $54.55
/pr

Key Features

Belt Color
Black & Yellow
Width (In.)
1.89 in
Material
Plastic
Height (In.)
4.72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
751752
Zoro #
G615510755
UPC #
-
Country of Origin
China

Dimensions

Belt Length
196.85 in
Width (In.)
1.89 in
Height (In.)
4.72 in

Details

Item
Retractable Belt Barrier
Belt Color
Black & Yellow
Material
Plastic

Description

The QChamp WallTough Plus Belt Barrier makes it easy to manage busy indoor spaces. Its extra-long 16' belt covers wide doorways and hallways, providing a clear visual guide to direct people exactly where they need to go.The barrier system features an integrated brake ensuring smooth and safe retraction, preventing sudden snaps and reducing potential hazards.Built for durability and convenience, the barrier features a tough plastic casing that withstands daily wear and tear. The steel mounting plate allows for fast, secure installation on any flat surface, keeping the barrier stable and reliable in busy environments.The QChamp WallTough Plus Belt Barrier combines practicality and safety for seamless crowd control.


  • Extra-Long 16' Belt - Covers wide spaces like doorways and hallways, directing flow effectively.
  • Integrated Belt Brake - Prevents sudden snaps for smooth, hazard-free retraction.
  • Tough Plastic Casing - Resists daily wear and tear, ensuring long-lasting durability.
  • Steel Mounting Plate - Allows fast, secure installation on any flat surface for reliable use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.