Retractable Belt Barrier, Yellow/Black, 118.11 in Length, 35.82 in Post Height
Mfr # 751750
Zoro # G015510751
Key Features
Specifications
Product Information
- MFR #
- 751750
- Zoro #
- G015510751
- UPC #
- -
- Country of Origin
- China
Dimensions
- Post Diameter
- 2.48 in
- Belt Length
- 118.11 in
- Post Height
- 35.82 in
- Belt Width
- 1.89 in
- Base Diameter
- 20.08 in
Details
- Item
- Retractable Belt Barrier
- Color
- Yellow/Black
Description
The QChamp WeatherTough Belt Barrier Set is designed for managing outdoor spaces, providing reliable crowd control and access restriction in any weather. Its heavy-duty base keeps the barrier stable, while the colorful 10' belt system features an integrated brake to prevent sudden snaps reducing the risk of accidents.Whether it's guiding pedestrians in hazardous winter conditions or managing crowds at summer events, the QChamp WeatherTough Belt Barrier Set delivers reliable crowd and access management, making your outdoor spaces safer and more organized.
- Heavy-Duty Base - Provides stability in all weather conditions for secure crowd management.
- Colorful 10' Belt with Brake - Smooth, controlled retraction reduces accidents and ensures safety.
- Weather-Resistant Design - Performs reliably in both winter hazards and summer events.
- Versatile Application - Ideal for outdoor spaces requiring safe and organized access control.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.