Coated Belt Barrier, Black, 118.11 in Length, 33.46 in Post Height
- Mfr # 741502
- Zoro # G515510756
Key Features
Specifications
Product Information
- MFR #
- 741502
- Zoro #
- G515510756
- UPC #
- -
- Country of Origin
- China
Dimensions
- Post Diameter
- 2.48 in
- Belt Length
- 118.11 in
- Post Height
- 33.46 in
- Belt Width
- 1.89 in
- Base Diameter
- 13.78 in
Details
- Item
- Coated Belt Barrier
- Color
- Black
Description
The QChamp Metro Retractable Belt Barrier Set is the perfect solution for efficiently managing indoor pedestrian flow. The powder-coated steel posts ensure long-lasting durability while maintaining a sleek and professional appearance.Featuring a 10' retractable belt with multiple connection points, the posts are designed for quick and easy setup, offering complete flexibility to customize your layout. The sturdy concrete-filled base with rubber floor protectors ensures stability and prevents movement, even in high-traffic areas.The sleek design and practicality make it the ideal solution for schools, banks, hotels, airports, and other professional settings.
- Powder-Coated Steel Posts - Durable and professional, ensuring long-lasting use and a polished appearance.
- 10' Retractable Belt - Covers more area with fewer posts for efficient space management.
- Concrete-Filled Base with Rubber Protectors - Provides stability and prevents movement in high-traffic areas.
- Multiple Connection Points - Offers flexibility to customize layouts for various needs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.