Expandable Barricade, Plastic, 37.4 in Height, Yellow & Black
- Mfr # 727320
- Zoro # G915510752
Key Features
Specifications
Product Information
- MFR #
- 727320
- Zoro #
- G915510752
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 37.4 in
- Width
- 16.53 in
- Depth
- 22.44 in
Details
- Item
- Expandable Barricade
- Color
- Yellow & Black
- Material
- Plastic
Description
The GHP Expandable Mobile Barricade is the ideal solution for quickly securing hazardous areas. It expands up to 13' and folds down to a compact size, making it easy to store and transport.Made from durable plastic, this barrier is built to withstand heavy use. Its built-in caster wheels and brakes make it quick and easy to deploy, while the clip-in straps keep it securely closed during transport. The barrier's adaptable design allows for straight or angled configurations to suit various spaces and needs. Each panel includes a clear caution symbol for enhanced visibility and safety.The GHP Mobile Barricade is ideal for use in warehouses, factories, malls, and schools.
- Expandable Design - Extends up to 13 feet and folds compactly for easy storage and transport.
- Durable Plastic Construction - Withstands heavy use in demanding environments.
- Castor Wheels with Brakes - Enables quick deployment and secure placement in any space.
- Enhanced Safety Features - Clear caution symbols and clip-in straps ensure visibility and stability during use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.