Gold Rope Post, Set of 2, Braided 5' Red Rope, PR

  • Mfr # 741597

  • Zoro # G715510747


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Post Diameter
2.01 in
Post Height
29.13 in
Color
Gold
Overall Length
59.05 in
Base Diameter
12.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
741597
Zoro #
G715510747
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2.01 in
Post Height
29.13 in
Overall Length
59.05 in
Base Diameter
12.6 in
Rope Diameter
1.26 in

Details

Item
Rope Post
Color
Gold

Description

The QChamp Regal Rope Post Set combines style and practicality, making it an ideal solution for professional and public spaces.Perfect for managing queues, guiding customers, or closing off restricted areas, these barriers add a touch of elegance to any environment. The set includes two gold-finished posts and a 59" red braided rope, creating a classic look that complements both modern and traditional settings.Designed for stability, the posts feature concrete-filled bases with built-in rubber floor protectors to prevent movement and protect surfaces. The red rope features easy-to-use clips that attach to any of the four connection points on each post, allowing you to create and adjust layouts effortlessly.With its stylish design, the Regal Rope Barrier Set is an excellent choice for elevating crowd control in any setting, including venues, hotels, event spaces, and more.


  • Gold-Finished Posts - Adds a touch of elegance, enhancing the look of both modern and traditional spaces.
  • Red Braided Rope - Provides a classic appearance while efficiently managing queues and restricted areas.
  • Concrete-Filled Bases with Rubber Protectors - Ensures stability and protects floors from damage in high-traffic areas.
  • Easy-to-Use Clips with Multiple Connection Points - Allows for quick setup and flexible layout adjustments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.