Parking Block, Plastic Rubber Composite, 3.94 in Height, Black & Yellow
Mfr # 751736
Zoro # G815510746
Key Features
Specifications
Product Information
- MFR #
- 751736
- Zoro #
- G815510746
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3.94 in
- Width
- 72.05 in
- Depth
- 5.9 in
Details
- Item
- Parking Block
- Color
- Black & Yellow
- Material
- Plastic Rubber Composite
Description
The XPT Eco Parking Block is the perfect solution for sustainable and reliable parking management. Made from a durable blend of plastic and rubber, this block is designed to withstand daily use while retaining its strength and shape over time.Crafted from REACH-certified recycled materials, it's an eco-friendly option that helps reduce environmental impact. The block's heavy-duty construction features thick walls and V-shaped reinforcement ribs, providing the strength needed to support vehicles of all sizes. High-visibility reflective tape ensures the block is easily seen in low-light conditions, enhancing safety for drivers and pedestrians.Ideal for public parking lots, private garages, or commercial facilities, the XPT Eco Parking Block delivers long-lasting protection for vehicles, buildings, and people.
- Durable Plastic-Rubber Blend - Withstands daily use while retaining its strength and shape.
- Eco-Friendly Materials - Crafted from REACH-certified recycled materials to reduce environmental impact.
- High-Visibility Reflective Tape - Ensures the block is easily seen, enhancing safety in low-light conditions.
- Heavy-Duty Construction - Designed with thick walls and reinforcement ribs to support vehicles of all sizes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.