Shop PIUSI
See all product information
Create Account
Drum Pump Nozzle, 9 GPM, 3/4 in BSP Inlet, 6 in
- Mfr # F0061700A
- Zoro # G8500296
product price:Â
$
245.70
/ea
Free Shipping & Returns
Key Features
Operation
9 GPM
Inlet
3/4" BSP Inlet
Length
6 in
Material
Technoplymer w/ Stainless Steel spout
Max. Pressure
50.8 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F0061700A
- Zoro #
- G8500296
- UPC #
- 810015630570
- Country of Origin
- Italy
Dimensions
- Length
- 6 in
- Inlet Size
- 3/4 in
- Overall Length
- 6 in
- Spout Length
- 3 in
- Spout Discharge Size
- 3/4 in
- Spout Tip Outside Diameter
- 3/4 in
- Wire Rope Length
- 6 in
Description
Drum Pump Nozzle, Overall Length 6 in, Primary Color White, Food Grade No, For Use With Diesel Exhaust Fluid, Compatible Chemicals Antifreeze (Coolant), DEF, Includes 3/4 Hose Tail, Spout Material Stainless Steel, Max. Operating Pressure 50 psi, Min. Fluid Temp. 14 Degrees F, Nozzle Material Nylon, Spout Connection Size Not Applicable, Spout Discharge Size 3/4 in, Spout Length 3 in, Inlet Type BSP, Inlet Size 3/4 in, Max. Fluid Temp. 104 Degrees F, Nozzle Operation Automatic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.