Shop PIUSI

Electric Operated Drum Pump, 120VAC, 9.5 Max. Flow Rate , 43/64 HP, Techno Polymer, 3/4" Inlet

  • Mfr # F0020310H
  • Zoro # G8500025

product price: 
$
403.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Application
Agriculture; Automotive; Fleet; Industrial; Off-Road
HP
43/64
Housing Material
Nylon
GPM
9.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F0020310H
Zoro #
G8500025
UPC #
810015630075
Country of Origin
Italy
Voltage
120VAC
Application
Agriculture; Automotive; Fleet; Industrial; Off-Road
HP
43/64
Housing Material
Nylon
GPM
9.5
Seal Material
Nitrile
Self-Priming
Yes
Max. Viscosity
1 cps
Item
Electric Drum Pump
Phase
Single
Wetted Materials
Delrin, EPDM Nylon, NBR, Stainless steel
Max. Liquid Temp.
104 Degrees F
Motor RPM
1,400 RPM
Motor Enclosure
MEC
Max. Pressure
23 psi
Motor Type
Permanent T Capcitor
Adapter Type
PDC
Max. GPM for Water
43
Duty
Intermittent
Metered
No
Includes
PUMP
Agency Compliance
ISO 22241
For Use With
50/50 Antifreeze, Diesel Exhaust Fluid
Features
COMPATIBLE WITH DEF
Max. Head
13 ft.
Hz
60 Hz
Adapter Material
Polypropylene, Stainless Steel
Duty Cycle
20 Minutes On/20 Minutes Off
Includes Bung Adapter
No
Includes Suction Tube
No
Pump Connection ID
1 in
Housing Material - Pumps
Nylon
Food Grade
No
Max. Head - Pumps
45 ft
Max. Flow Rate
9 gpm
Runs Dry
No
Includes Discharge Hose
No
Thermal Protection
Yes
Min. Fluid Temp.
12 Degrees F
Max. Fluid Temp.
104 Degrees F
Number of Phases
1
Discharge Connection Type
Hose Barb
Compatible Chemicals
Antifreeze (Coolant), DEF
Diesel Exhaust Fluid Compatible
Yes
Motor HP
67/100 hp
Series
NO
Max. Head Pressure
22 psi
Pump Connection Type
BSP
Frequency (Hz)
60 Hz
Noise Level
75 dB
For Media Type
Antifreeze, DEF
Power Source
Corded Electric
For Container Type
Tote
Includes Nozzle
No
Pump Connection OD
1 in
Variable Speed
No
Full Load Amps
4.7 A
Grease
NT
Max. Outlet Pressure
22 psi
Gear Lube
NT
Rated Voltage
120 V AC
Explosion Proof
No
Maximum Head Pressure
23.2 psi
Mount Type
Foot
Includes Follower Plate
No Follower Plate Included
Maximum Outlet Pressure
22 psi
Maximum Head
45 ft
Maximum Flow Rate
9 gpm
Minimum Fluid Temperature
12 Degrees F
Pump Technology
Diaphragm
Full Load Current
4.7 A
Meter Type Included
No Meter Included
Standards
ISO 22241
Motor Enclosure Design
Totally Enclosed Fan Cooled
Includes Spout
No
Container Cover Type Included
No Cover Included
Motor Speed
1,400 RPM
Maximum Viscosity
1 cps
Chemical Compatibility
Antifreeze Coolant, DEF
Maximum Fluid Temperature
104 Degrees F
Frequency
60 Hz
Motor Horsepower
67/100 hp
Wetted Material
Delrin/EPDM/Nylon/Nitrile Rubber/Stainless steel
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Max. Head Pressure 22 psi, Max. Outlet Pressure 22 psi, For Use With 50/50 Antifreeze, Diesel Exhaust Fluid, Rated Voltage 120 V AC, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length 72 in, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No

Ratings & reviews