Shop PIUSI

Electric Operated Drum Pump, 12VDC, 9 Max. Flow Rate , Polyethylene

  • Mfr # F00102000
  • Zoro # G8500171

product price: 
$
2,188.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Voltage
12VDC
Application
Agriculture, Automotive, Fleet, Industrial, Marine, Off-Road
Housing Material
Nylon
GPM
9
Seal Material
Nitrile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F00102000
Zoro #
G8500171
UPC #
810015630525
Country of Origin
Italy
Voltage
12VDC
Application
Agriculture, Automotive, Fleet, Industrial, Marine, Off-Road
Housing Material
Nylon
GPM
9
Seal Material
Nitrile
Self-Priming
Yes
Max. Viscosity
1 cps
Item
Electric Drum Pump
Features
COMPATIBLE WITH DEF
Adapter Type
1" BSP
Adapter Material
Stainless Steel
Includes
Adapter, Delivery Hose
Agency Compliance
ISO 22241
Hose Material
EPDM
Max. Liquid Temp.
104 Degrees F
For Use With
Diesel Exhaust Fluid
Wetted Materials
Delrin, EPDM Nylon, NBR, Stainless steel
Motor Type
Brushed DC Motor
Metered
Yes
Motor Enclosure
OAO
Duty Cycle
20 Minutes On/20 Minutes Off
Nozzle Material
Nylon/Stainless Steel/Viton
Includes Bung Adapter
Yes
Hose Tube Material
EPDM
Food Grade
No
Hose Cover Material
EPDM
Runs Dry
No
Series
NO
Max. Head Pressure
22 psi
Suction Tube OD
1 1/16 in
Includes Nozzle
Yes
Motor RPM
2,800 RPM
Thermal Protection
No
Pump Connection ID
1 in
Max. Fluid Temp.
104 Degrees F
Nozzle Operation
Automatic
Includes Suction Tube
Yes
Variable Speed
No
Suction Tube ID
3/4 in
Includes Discharge Hose
Yes
For Media Type
Antifreeze, DEF
Compatible Chemicals
Antifreeze (Coolant), DEF
Full Load Amps
22.0 A
Max. Flow Rate
9 gpm
Power Source
Corded Electric
Max. Head - Pumps
45 ft
Includes Spout
Yes
Suction Tube Material
Polypropylene
Spout Material
Stainless Steel
Min. Fluid Temp.
12 Degrees F
For Container Type
Tank
Discharge Tube Outlet ID
3/4 in
Noise Level
75 dB
Pump Connection OD
1 in
Diesel Exhaust Fluid Compatible
Yes
Pump Connection Type
BSP
Housing Material - Pumps
Nylon
Discharge Tube Outlet OD
1 1/16 in
Motor HP
1/10 hp
Discharge Connection Type
Hose Barb
Grease
NT
Explosion Proof
No
Adapter Connection Type
Buttress
Max. Outlet Pressure
22 psi
Gear Lube
NT
Rated Voltage
12 V DC
Standards
ISO 22241
Chemical Compatibility
Antifreeze Coolant, DEF
Minimum Fluid Temperature
12 Degrees F
Adapter Connection Standard
Buttress
Maximum Fluid Temperature
104 Degrees F
Pump Technology
Diaphragm
Mount Type
Foot
Nozzle Fluid Compatibility
DEF
Maximum Head
45 ft
Maximum Head Pressure
22 psi
Maximum Outlet Pressure
22 psi
Includes Follower Plate
No Follower Plate Included
Wetted Material
Delrin/EPDM/Nylon/Nitrile Rubber/Stainless steel
Maximum Viscosity
1 cps
Maximum Flow Rate
9 gpm
Motor Horsepower
1/10 hp
Meter Type Included
No Meter Included
Motor Speed
2,800 RPM
Full Load Current
22 A
Container Cover Type Included
No Cover Included
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 22 psi, Max. Outlet Pressure 22 psi, For Use With Diesel Exhaust Fluid, Rated Voltage 12 V DC, Pump Connection ID 1 in, Suction Tube OD 1 1/16 in, Hose Length 12 ft, Cord Length 72 in, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection No, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Antifreeze (Coolant), DEF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.