Shop PIUSI

Electric Operated Drum Pump, 12VDC, 9 Max. Flow Rate , Polyethylene

  • Mfr # F00102010
  • Zoro # G8500180

product price: 
$
2,518.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage
12VDC
Application
Agriculture, Automotive, Fleet, Industrial, Marine, Off-Road
Housing Material
Nylon
GPM
9
Seal Material
Nitrile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F00102010
Zoro #
G8500180
UPC #
810015630532
Country of Origin
Italy
Voltage
12VDC
Application
Agriculture, Automotive, Fleet, Industrial, Marine, Off-Road
Housing Material
Nylon
GPM
9
Seal Material
Nitrile
Self-Priming
Yes
Max. Viscosity
1 cps
Item
Electric Drum Pump
Includes
Adapter, Delivery Hose
Features
COMPATIBLE WITH DEF
Adapter Type
1" BSP
Hose Material
EPDM
Adapter Material
Stainless Steel
Wetted Materials
Delrin, EPDM Nylon, NBR, Stainless steel
Agency Compliance
ISO 22241
For Use With
Diesel Exhaust Fluid
Max. Liquid Temp.
104 Degrees F
Metered
Yes
Motor Type
Brushed DC Motor
Nozzle Material
Nylon/Stainless Steel/Viton
Duty Cycle
20 Minutes On/20 Minutes Off
Motor Enclosure
OAO
Full Load Amps
22.0 A
Food Grade
No
Noise Level
75 dB
Pump Connection Type
BSP
Includes Bung Adapter
Yes
Power Source
Corded Electric
Hose Cover Material
EPDM
Discharge Tube Outlet ID
3/4 in
Compatible Chemicals
Antifreeze (Coolant), DEF
Includes Nozzle
Yes
Discharge Connection Type
Hose Barb
Pump Connection OD
1 in
Motor HP
1/10 hp
Suction Tube ID
3/4 in
Thermal Protection
No
Max. Fluid Temp.
104 Degrees F
Max. Head - Pumps
45 ft
Max. Flow Rate
9 gpm
For Media Type
Antifreeze, DEF
Series
NO
Min. Fluid Temp.
12 Degrees F
Nozzle Operation
Automatic
Motor RPM
2,800 RPM
Suction Tube Material
Polypropylene
Max. Head Pressure
22 psi
Includes Discharge Hose
Yes
For Container Type
Tank
Diesel Exhaust Fluid Compatible
Yes
Suction Tube OD
1 1/16 in
Runs Dry
No
Variable Speed
No
Housing Material - Pumps
Nylon
Includes Suction Tube
Yes
Includes Spout
Yes
Pump Connection ID
1 in
Discharge Tube Outlet OD
1 1/16 in
Spout Material
Stainless Steel
Hose Tube Material
EPDM
Gear Lube
NT
Max. Outlet Pressure
22 psi
Adapter Connection Type
Buttress
Grease
NT
Explosion Proof
No
Rated Voltage
12 V DC
Pump Technology
Diaphragm
Maximum Outlet Pressure
22 psi
Maximum Flow Rate
9 gpm
Motor Speed
2,800 RPM
Motor Horsepower
1/10 hp
Includes Follower Plate
No Follower Plate Included
Container Cover Type Included
No Cover Included
Maximum Fluid Temperature
104 Degrees F
Mount Type
Foot
Maximum Head
45 ft
Maximum Head Pressure
22 psi
Chemical Compatibility
Antifreeze Coolant, DEF
Meter Type Included
No Meter Included
Minimum Fluid Temperature
12 Degrees F
Wetted Material
Delrin/EPDM/Nylon/Nitrile Rubber/Stainless steel
Full Load Current
22 A
Maximum Viscosity
1 cps
Standards
ISO 22241
Adapter Connection Standard
Buttress
Nozzle Fluid Compatibility
DEF
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 22 psi, Max. Outlet Pressure 22 psi, For Use With Diesel Exhaust Fluid, Rated Voltage 12 V DC, Pump Connection ID 1 in, Suction Tube OD 1 1/16 in, Hose Length 12 ft, Cord Length 72 in, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection No, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Antifreeze (Coolant), DEF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.