Shop PIUSI

120V AC, 37 gpm Max. Flow Rate , Aluminum, 1-1/4 in Inlet

  • Mfr # F0039600B
  • Zoro # G9220380

product price: 
$
1,628.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Housing Material
Aluminum
GPM
37 gpm
Inlet Size
1-1/4 in
Seal Material
Viton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F0039600B
Zoro #
G9220380
UPC #
810015632093
Country of Origin
Italy

Dimensions

Inlet Size
1-1/4 in
Overall Width
8 5/16 in
Overall Length
12 13/16 in
Overall Height
5 13/64 in
Outlet Size
1 in
Hose Dia.
1 1/4 in
Manufacturers Warranty Length
2 yr
Pump Mount Size
2 in
Adapter Connection Diameter
2 in
Wire Rope Length
12 13/16 in
Length
12 13/16 in

Details

Voltage
120V AC
Housing Material
Aluminum
GPM
37 gpm
Seal Material
Viton
Self-Priming
Yes
Max. Viscosity
50 SUS
Standards
cULus
Housing Material - Pumps
Aluminum
Agency Compliance
cULus
Duty Cycle
Continuous
Compatible Fluids
Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene
Features
Detachable Switch, Nozzle Holder
Metered
No
Motor RPM
1,750 RPM
Rated Voltage
120 V AC
Full Load Amps
9.5 A
Motor HP
1 hp
Includes Discharge Hose
No
Compatible Chemicals
Diesel, Gasoline, Kerosene
Max. Outlet Pressure
31 psi
For Media Type
Diesel, Gasoline, Kerosene
Includes Nozzle
No
Max. Flow Rate
37 gpm
Includes Spout
No
Maximum Outlet Pressure
31 psi
Pump Technology
Vane
Includes Suction Tube
No
Motor Speed
1,750 RPM
Phase
Single
Power Source
Corded Electric
Pump Connection OD
1 1/4 in
Adapter Connection Standard
NPT
Container Cover Type Included
No Cover Included
Item
Electric Drum Pump
Chemical Compatibility
Diesel, Kerosene
Mount Type
Bung
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Horsepower
1 hp
Variable Speed
No
Maximum Viscosity
50 SUS
Pump Connection ID
1 1/4 in
Maximum Flow Rate
37 gpm
Pump Connection Type
NPT
Hazardous Location Class
Class I/Division 1
Meter Type Included
No Meter Included
Maximum Head Pressure
2.1 bar
Full Load Current
9.5 A
Includes Follower Plate
No Follower Plate Included
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Hose Inside Dia. Not Applicable, Max. Outlet Pressure 31 psi, Rated Voltage 120 V AC, Pump Connection ID 1 1/4 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Nozzle Operation Not Applicable, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes, Compatible Chemicals Diesel, Gasoline, Kerosene, Discharge Connection Type Not Applicable, Features Detachable Switch, Nozzle Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.