Shop All Fuel Transfer Pumps
Piusi Usa
Battery Kit, Mnual Nzzle, 3000, 24V, 12 gpm, , 24VDC, 12 Max. Flow Rate , 220W HP, Cast iron
Mfr # F0022600C
Zoro # G9064190
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VDC
- HP 220W
- Housing Material Cast iron
- GPM 12
- Seal Material NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F0022600C
- Zoro # G9064190
- UPC # 632181348741
- Country of Origin Italy
- Category Fuel Transfer Pumps
Details
Voltage | 24VDC |
HP | 220W |
Housing Material | Cast iron |
GPM | 12 |
Seal Material | NBR |
Pump Design | Electric Vane Pump |
Self-Priming | Up to 6.5 ft. |
Item | Battery Kit,Mnual Nzzle,3000,24V,12 gpm, |
Nozzle Type | Manual |
Product Type | Battery Kit,Mnual Nzzle,3000,24V,12 gpm, |
Description
Battery Kit,Mnual Nzzle,3000,24V,12 gpm,, Product Type Battery Kit,Mnual Nzzle,3000,24V,12 gpm,
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (2BF40512)
- COLEMAN Assorted Pump Repair Kit .5 in. H X 2 in. W X 8 in. L (3000006400)
- LEVEL SENSE Sump Pump Monitor, Wi-Fi Enabled Alarm with Float Switch Detection (LS-SENTRY-120V-FLOAT-US-RETAIL)
- STENNER Flow Indicator- 1/4in With Bracket (AK600)
- PIUSI USA Drum Connector, 2" NPT for Hand Pump (F19473000)
- PIUSI USA Fuel PumpPro Kit, Auto/Mtr, Ex75, 12V, 20gpm, 12VDC, 20 Max. Flow Rate , 1/4 HP, Cast iron, 1" NPT Inlet (F0037950A)
- PIUSI USA K400N Q/NPT, EO, SW NPT, EFM LF, Prot, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00984200)
- PIUSI USA Drum Connector w/Out Valve, 2" NPT (F17192000)
- PIUSI USA A60 Automatc Fuel Nozzle w/Swivel, 19 gpm, 19 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00603470)
- PIUSI USA Def Rotary HandPump IBC ToteKit NoFilter (F00332B0A)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1211HL)
- Piusi Usa Fuel Transfer Pumps