Piusi Usa
Drum Connector, 2" NPT for Hand Pump
Mfr # F19473000
Zoro # G8506850
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2" NPT
- Product Type Drum Connector,2" NPT for Hand Pump
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fuel Hose with fittings, 3/4" x 20 ft. (FT012S20B)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ3)
- STENNER Econ T 7Day/24Hour Timer Pump 1.33 oz/min 25Psi (E10T2C81S8G1)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 1 HP, ODP Motor, BEP = 43 gpm (C1461641D3F)
- PIUSI USA Pulse Meter K24, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F0040721B)
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet (F00974030)
- PIUSI USA Easyoil NPT, SW NPT, ERM LF, Manual Spout, 0.26 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00967120)
- PIUSI USA Fuel Oem, Ex50, 12V, 15 gpm, 12VDC, 15 Max. Flow Rate (F0037150A)
- PIUSI USA A60 Automatc Fuel Nozzle w/Swivel, 19 gpm, 19 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00603470)
- PIUSI USA Hose Reel Tote Base Mount (F17275000)
- GROZ Transfer Pump, Electric, DEF, 12V DC, 12VDC, 9 Max. Flow Rate , 1/4 HP, Polypropylene (47501)
- Piusi Usa Fuel Transfer Pumps