Shop All Fuel Transfer Pumps
Piusi Usa
Drum Basic Kit, Manual, 120V, 9 gpm, 120VDC, 9 Max. Flow Rate
Mfr # F00201A3H
Zoro # G9064041
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VDC
- GPM 9
- Nozzle Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F00201A3H
- Zoro # G9064041
- UPC # 632181347898
- Country of Origin Italy
- Category Fuel Transfer Pumps
Details
Voltage | 120VDC |
GPM | 9 |
Item | Drum Basic Kit,Manual,120V,9 gpm |
Nozzle Type | Manual |
Description
Drum Basic Kit,Manual,120V,9 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 1 Stage (LB1035)
- MADISON 250V-AC FLOAT SWITCH (11K187)
- DAYTON O-Ring, PPO8ZN053G (PPO8ZN053G)
- SPX O-Ring Body Nitrile 6-18 U1 (AD0079000)
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron (F0030420D)
- PIUSI USA Telescopic Down Tube, 1" NPT, Zn., 1100mm (F17923000)
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 Max. Flow Rate , 300W HP, Cast iron (F00506140)
- PIUSI USA Piusibox Pro, Manual Nozzle, 24Vdc, 12 gpm, 24V, 12 Max. Flow Rate , 620W HP, Cast iron (F0023201B)
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet (F0033991C)
- PIUSI USA Fuel Pump Only, Ex75, 12V, 20 gpm, 12VDC, 20 Max. Flow Rate , 1/4 HP, Cast iron, 1" NPT Inlet (F00378500)
- FILL-RITE Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet (FR2404H)
- Piusi Usa Fuel Transfer Pumps