Shop PIUSI
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Self Servce 100 K44 gal., F Npt 120V, 60Hz, 120VDC, 30 Max. Flow Rate , 1000W HP, 1-1/2" NPT Inlet
- Mfr # F00740090
- Zoro # G9064391
product price:Â
$
3,106.99
/ea
Key Features
Voltage
120VDC
Application
Agriculture; Fleet; Industrial; Off-Road
HP
1000W
GPM
30
Inlet Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F00740090
- Zoro #
- G9064391
- UPC #
- 095509697219
- Country of Origin
- Italy
Dimensions
- Inlet Size
- 1 in
- Outlet Size
- 1 in
- Overall Height
- 54.61 in
- Overall Depth
- 14.17 in
- Overall Width
- 17.99 in
Details
- Voltage
- 120VDC
- Application
- Agriculture; Fleet; Industrial; Off-Road
- HP
- 1000W
- GPM
- 30
- Item
- Remote Fuel Dispenser
- Hz
- 60 Hz
- Product Type
- Self Servce 100 K44 gal.,F Npt 120V,60Hz
- Inlet Type
- NPT
- Meter Unit Of Measure
- Gallons
- Includes
- Diesel Pump, Auto Nozzle, Hose, Pulse Meter
- Meter Display Digits
- 4
- Flow Rate - Maximum
- 30 gpm
- Flow Rate - Minimum
- 5 gpm
- Meter Type Included
- Mechanical
- Chemical Compatibility
- Diesel
- Includes Nozzle
- Yes
- Outlet Type
- NPT
- Nameplate Voltage
- 120V AC
Description
Self Servce 100 K44 gal.,F Npt 120V,60Hz, Product Type Self Servce 100 K44 gal.,F Npt 120V,60Hz