Wheelbarrow, 6 cu ft, Steel, Flat-Free Tire, Pivoting Handle, Extreme Duty, Pivot-All
- Mfr # 806217
- Zoro # G224795376
product price:Â
$
217.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806217
- Zoro #
- G224795376
- UPC #
- -
- Country of Origin
- Viet Nam
Description
The Extreme Duty Pivot-All Motion Tools Wheelbarrow moves soil, mulch, gravel, sand, and other heavy loads on a 6 cubic foot powder-coated steel tub. Its patented ergonomic pivoting handles keep the wrists and upper body in a more neutral posture during transport and dumping and have been evaluated by an independent ergonomic specialist, reducing strain and the risk of injury at the moment loads are tipped out. Reinforced steel handle cuffs shield the hands and fingers when working around trees, gates, walls, and other obstacles. A single low-maintenance polyurethane flat-free wheel delivers grip and traction, resists UV degradation, and never needs air. Built for the toughest use with a thicker 1.2 mm gauge steel tub, 2.0 mm gauge support brackets, 1.0 mm gauge handles, and 1.5 mm gauge support-leg tubing, plus formed round tube legs, a 2-piece leg brace, integrated anti-over-rotation stop tabs, and wider 16-inch wheels for added stability. Assembled dimensions 62 in L x 31 in W x 25 in H; weighs 60 lb. The rust-resistant powder-coated steel tub suits landscaping, construction, and general yard work. Color: black/green. Some assembly required.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.