V-Belt, Pix-X'ceed, 970J6, J, EPDM, 97 in, 0.55 in Top Width
Mfr # 970J6
Zoro # G709713345
Key Features
Specifications
Product Information
- MFR #
- 970J6
- Zoro #
- G709713345
- UPC #
- -
- Country of Origin
- India
Dimensions
- Top Width
- 0.55 in
- Outside Length
- 97 in
Details
- Item
- V-Belt
- Belt Series
- Pix-X'ceed
- V-Belt Section
- J
- Industry Number
- 970J6
- Number of Ribs
- 6
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- DIN 7867, ISO 9982, RMA IP-26
- Weight
- 0.26
- For Use With
- General Industrial
- Construction
- Raw Edge/Ribbed
Description
Poly J belts (also known as J‐section Poly‐V belts) deliver exceptional performance in high‐speed, high‐efficiency drive systems. Designed with multiple longitudinal ribs, they combine the flexibility of a flat belt with the gripping power of a V‐belt, maximizing surface contact for smooth, reliable torque transfer. Built to handle demanding industrial, automotive, and appliance applications, these belts offer impressive power density while running quietly and efficiently. Their ability to operate on small pulley diameters makes them ideal for compact drive layouts without sacrificing performance. Constructed from durable, heat and oil resistant materials, Poly J belts minimize vibration, reduce maintenance needs, and ensure long service life, even in continuous‐duty environments.
- High-performance Poly V-Belt engineered for efficient power transmission
- Delivers high torque, strong flexibility, & excellent efficiency
- Offers superior grip with reduced slippage
- Designed to absorb vibration and shock for smoother operation
- Ani-static, Oil & Heat Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.