Shop PIX

AX112 Cogged, Classical V-Belt, 114 in Outside Length, 1/2 in Top Width, 5/16 in Thickness, 1 Ribs

  • Mfr # AX112

  • Zoro # G909714906


product price:  $17.15
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
AX112
Outside Length
114 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX112
Zoro #
G909714906
UPC #
848756074179
Country of Origin
India

Dimensions

Outside Length
114 in
Top Width
1/2 in
Thickness
5/16 in

Details

Item
Cogged Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
AX112
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Temp. Range
-31 to 266 Degrees F
Construction
Raw Edge Cogged
Weight
0.54
Reinforcing Cord Material
Polyester
Standards
IS 2494, BS 3790, ISO 4184, RMA IP 22, RMA IP 23
Belt Series
PIX-X'tra®

Description

Cogged V‐belts are high‐performance power‐transmission belts engineered with molded inner cogs for superior flexibility, improved heat dissipation, and reduced bending stress. This design supports smaller pulley diameters, higher operating speeds, and increased efficiency-typically about 2% higher than standard V‐belts. Ideal for demanding industrial and automotive applications, cogged V‐belts deliver reliable, efficient power transfer with longer service life.


  • High-performance raw edge cogged v-belt, offering superior flexibility, grip, heat dissipation, and power transmission
  • Ideal for compact, high-speed, or heavy-duty applications
  • Anti-static, Oil, Heat and Wear Resistant
  • EPDM Rubber

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.