This item is Discontinued.

Pix Belt, B, 21/32 x 49 in. OC, 9 Band 9HB46

This item is Discontinued.

Pix

Belt, B, 21/32 x 49 in. OC, 9 Band (Discontinued)

Mfr # 9HB46
Zoro # G109711545
Country of Origin India
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9HB46
Zoro #
G109711545
UPC #
-
Country of Origin
India

Dimensions

Top Width
21/32"
Outside Length
49 in

Details

V-Belt Section
B
Number of Ribs
9
Material
Synthetic Rubber (SBR)
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
For Use With
General Industrial
Weight
5.66

Description

Belt, B, 21/32 x 49 in. OC, 9 Band

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.