Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 135 in. OC
Mfr # B132
Zoro # G309719044
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 135 in
- Material Synthetic Rubber (SBR)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, Straight, Stl, 43/64"L, PK10 (52NZ46)
- CONTINENTAL CONTITECH 4/3VX560 Banded Cogged V-Belt, 56" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX560)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- JET-LUBE Anti Seize Compound, Pure Nickel, 16 oz. (13604)
- PIX Belt, A/4L, 1/2 x 48 in. OC (A46/4L480)
- PIX V-Belt, Cogged 3/8 X 73 (3VX730)
- PIX Belt, AX Cogged, 1/2 x 73 in. OC (AX71)
- PIX Belt, B Kevlar, 5/8 x 169 in. OC (B166K)
- PIX V-Belt, Cogged 3/8 X 95 (3VX950)
- PIX Belt, SPZ, 10 x 925mm LP (SPZ925)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1207mm (SPA1207)
- Pix Power Transmission Belts