Shop PIX
See all product information
Create Account
Cogged V-Belt, Pix-X'tra, BX47.5, BX, EPDM, 8 in, 21/32 in Top Width
- Mfr # BX47.5
- Zoro # G309712090
product price:
$
11.85
/ea
Key Features
V-Belt Type
Classical; Cogged
Belt Series
Pix-X'tra
V-Belt Section
BX
Industry Number
BX47.5
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX47.5
- Zoro #
- G309712090
- UPC #
- 848756007603
- Country of Origin
- India
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 8 in
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- Belt Series
- Pix-X'tra
- V-Belt Section
- BX
- Industry Number
- BX47.5
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -31 Degrees to 266 Degrees F
- Standards
- BS 3790, IS 2494, ISO 4184, RMA IP 22, RMA IP 23
- For Use With
- General Industrial
- Weight
- 0.42
- Construction
- Raw Edge Cogged
Description
Cogged V‐belts are high‐performance power‐transmission belts engineered with molded inner cogs for superior flexibility, improved heat dissipation, and reduced bending stress. This design supports smaller pulley diameters, higher operating speeds, and increased efficiency-typically about 2% higher than standard V‐belts. Ideal for demanding industrial and automotive applications, cogged V‐belts deliver reliable, efficient power transfer with longer service life.
- High-performance raw edge cogged v-belt, offering superior flexibility, grip, heat dissipation, and power transmission
- Ideal for compact, high-speed, or heavy-duty applications
- Anti-static, Oil, Heat and Wear Resistant
- EPDM Rubber
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.