Shop PIX

V-Belt, Pix-X'set, C316, C, SBR, 320 in, 7/8 in Top Width

  • Mfr # C316
  • Zoro # G809719438

product price: 
$
79.99
/ea

Key Features

V-Belt Type
Classical
Belt Series
Pix-X'set
V-Belt Section
C
Industry Number
C316
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C316
Zoro #
G809719438
UPC #
848756006057
Country of Origin
India
Item
V-Belt
V-Belt Type
Classical
Belt Series
Pix-X'set
V-Belt Section
C
Industry Number
C316
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
0 Degrees to 176 Degrees F
Standards
BS 3790, DIN 2215-1975, DIN 7753, IS 2494, ISO 4184, RMA IP-22
Weight
5.62
Construction
Wet Wrap
For Use With
General Industrial

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
320 in

Description

Classical V‐belts (A, B, C, D, and E sections) are heavy‐duty, trapezoidal power transmission belts designed for industrial, agriculture, and automotive applications. Built with a 40‐degree profile for maximum grip, they use wrapped, heat and oil resistant rubber compounds reinforced with high‐strength polyester cords. This robust construction delivers reliable, high‐capacity torque transfer while minimizing slippage and extending service life.


  • Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
  • High-tenacity rubber compound allows significant flexibility with high tensile strength
  • Anti-static, Oil, Heat and Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.